Beli mesin gerinda tangan baterai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Cordless Angle Grinder Fuel with Paddle Switch (Mesin Gerinda Tangan Baterai)
    Mulai

    Rp6.299.900

    MILWAUKEE Cordless Angle Grinder Fuel with Paddle Switch (Mesin Gerinda Tangan Baterai)
    atribut:
    • Switch Type: Paddle Switch
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: No
    • Fuel Gauge: Yes
  2. FISCH Cordless Angle Grinder (Mesin Gerinda Baterai)
    Mulai

    Rp769.900

  3. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.599.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  4. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  5. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  6. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  7. MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp1.699.900

    MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
  8. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  9. Makita 125mm Rechargeable Disc Grinder
    Mulai

    Rp5.599.900

    Makita 125mm Rechargeable Disc Grinder
    Deskripsi:
    The strongest cordless power tool in its class! Features a large, high-torque brushless motor! High power on par with AC machines, overturning conventional wisdom about cordless power tools. Splash-proof and dust-proof body. 20mm concrete cutting depth. Cutting speed of approximately 21 seconds (concrete cutting: length 600mm/cutting depth 10mm). Equipped with automatic mode switching. Safe "paddle switch" + "brake" that stops when released. Kickback reduction function. Detects a sudden drop in rotation speed during kickback and automatically stops. Overload protection. Heat protection. Restart prevention. Excellent cooling performance for heavy-duty work. Remaining battery capacity display. Removable dust cover. Soft start.
    atribut:
    • Battery Capacity (AH): 6
    • Battery Voltage (V): 18
    • Grinding Wheel Dimension, Outer Diameter (mm): 125
    • Grinding Wheel Dimension, Thickness (mm): 6 (mountable whetstone thickness 3-6)
    • Grinding wheel dimensions (mm) (inner diameter): 22
    • Included Accessories: Grinding wheel 36P, locknut wrench 35 (782407-9), side grip
    • Mass (kg): 2.4 (including battery)
    • Overall Length (mm): 362
    • Rotational Speed (min -1 [rpm]): 8500
    • Type: Paddle switch type
    • Voltage (V): 18
    • Wheel Diameter (DIAmm): 125
    • Work Volume (Reference): Approximately 13.8m / concrete scoring (cut depth 10mm)
  10. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  11. TOTAL Cordless Lawn Mower (Pemotong Rumput Dorong)
    Mulai

    Rp3.899.900

    TOTAL Cordless Lawn Mower (Pemotong Rumput Dorong)
    Deskripsi:
    Include: 1 Pcs grass bag 1 Pcs mulching plug 1 Pcs side-discharge chute
    atribut:
    • Bag Capacity (L): 60
    • Cutting Height (mm): 30-80
    • Cutting Height Position: 8 gears
    • Function: Bagging/Mulching/Side-discharge
    • Maximum Cutting Diameter (mm): 460
    • No Load Speed (rpm): 2800
    • Voltage (V): 40 (20+20)
  12. Makita Blower Tanpa Kabel
    Mulai

    Rp1.299.900

    Makita Blower Tanpa Kabel
    atribut:
    • Voltage (V): 18
  13. BOSCH Starter Kit Battery
    Mulai

    Rp1.899.900

    BOSCH Starter Kit Battery
    atribut:
    • Cell Type: Li-Ion
  14. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  15. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  16. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  17. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
Daftar Harga mesin gerinda tangan baterai Terbaru October 2026
Makita Cordless Angle GrinderRp4.799.900
MILWAUKEE Cordless Angle Grinder Fuel with Paddle Switch (Mesin Gerinda Tangan Baterai)Rp6.299.900
FISCH Cordless Angle Grinder (Mesin Gerinda Baterai)Rp769.900
BOSCH Cordless Angle GrinderRp2.599.900
BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)Rp1.199.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Rp1.699.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)